- 3/4 in Socket Size
- 3/8 in Drive Size
- 2 11/64 in Overall Length
- 6 Points
features
- Ball and spring design which allows for a 30° working angle.
- Smooth 360° rotation.
| No. of Points | 6 |
| Nut End Outside Diameter | 1 1/16 in |
| Finish | Black Oxide |
| Length Type | Standard |
| Drive End Outside Diameter | 55/64 in |
| Drive Size | 3/8 in |
| Bolt Clearance Depth | 33/64 in |
| Overall Length | 2 11/64 in |
| Outside Head Width | 2 11/64 in |
| Socket Size | 3/4 in |
| Inch/Metric | Inch |
| Weight | 0.28 LB |
| EAN or UPC | 662679093761 |

