- 1 in Socket Size
- 1/2 in Drive Size
- 1 1/2 in Overall Length
- 6 Points
features
- 6 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
- Chrome-Molybdenum steel.
- For safety, always use impact extensions with appropriate rings and pins.
| Nut End Outside Diameter | 1 13/32 in |
| No. of Points | 6 |
| Socket Size | 1 in |
| Finish | Black Oxide |
| Drive Size | 1/2 in |
| Overall Length | 1 1/2 in |
| Drive End Outside Diameter | 1 3/16 in |
| Bolt Clearance Depth | 43/64 in |
| Inch/Metric | Inch |
| Length Type | Standard |
| Weight | 0.32 LB |
| EAN or UPC | 662679094140 |

