- 5/16 in Socket Size
- 1/2 in Drive Size
- 3 15/64 in Overall Length
- 6 Points
features
- 6 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
- Chrome-Molybdenum steel.
- For safety, always use impact extensions with appropriate rings and pins.
| No. of Points | 6 |
| Drive End Outside Diameter | 63/64 in |
| Finish | Black Oxide |
| Inch/Metric | Inch |
| Socket Size | 5/16 in |
| Drive Size | 1/2 in |
| Outside Head Width | 3 15/64 in |
| Nut End Outside Diameter | 37/64 in |
| Length Type | Deep |
| Overall Length | 3 15/64 in |
| Bolt Clearance Depth | 19/32 in |
| Weight | 0.36 LB |
| EAN or UPC | 662679096922 |

