- 1 5/8 in Socket Size
- 3/4 in Drive Size
- 2 7/16 in Overall Length
- 6 Points
features
- 6 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
- Chrome-Molybdenum steel.
- For safety, always use impact extensions with appropriate rings and pins.
| Nut End Outside Diameter | 2 33/64 in |
| Inch/Metric | Inch |
| Overall Length | 2 7/16 in |
| Drive End Outside Diameter | 1 49/64 in |
| Bolt Clearance Depth | 1 7/32 in |
| Finish | Black Oxide |
| Drive Size | 3/4 in |
| Length Type | Standard |
| Socket Size | 1 5/8 in |
| No. of Points | 6 |
| Weight | 1.64 LB |
| EAN or UPC | 662679093389 |

