- 6 Points
- 14 Pieces
- 1/2 in Drive Size
| No. of Pieces | 14 |
| No. of Points | 6 |
| Drive Size | 1/2 in |
| Inch/Metric | Metric |
| Finish | Black Oxide |
| Length Type | Standard |
| Weight | 3.87 LB |
| EAN or UPC | 662679095703 |
| No. of Pieces | 14 |
| No. of Points | 6 |
| Drive Size | 1/2 in |
| Inch/Metric | Metric |
| Finish | Black Oxide |
| Length Type | Standard |
| Weight | 3.87 LB |
| EAN or UPC | 662679095703 |