- 6 Points
- 25 Pieces
- 1/2 in Drive Size
| No. of Points | 6 |
| Drive Size | 1/2 in |
| Finish | Black Oxide |
| Length Type | Deep |
| Inch/Metric | Inch |
| No. of Pieces | 25 |
| Weight | 1.0 LB |
| EAN or UPC | 662679095741 |
| No. of Points | 6 |
| Drive Size | 1/2 in |
| Finish | Black Oxide |
| Length Type | Deep |
| Inch/Metric | Inch |
| No. of Pieces | 25 |
| Weight | 1.0 LB |
| EAN or UPC | 662679095741 |