- 6 Points
- 15 Pieces
- 3/4 in Drive Size
| Drive Size | 3/4 in |
| No. of Pieces | 15 |
| No. of Points | 6 |
| Inch/Metric | Metric |
| Length Type | Standard |
| Finish | Black Oxide |
| Weight | 11.31 LB |
| EAN or UPC | 662679095833 |
| Drive Size | 3/4 in |
| No. of Pieces | 15 |
| No. of Points | 6 |
| Inch/Metric | Metric |
| Length Type | Standard |
| Finish | Black Oxide |
| Weight | 11.31 LB |
| EAN or UPC | 662679095833 |