- 6 Points
- 13 Pieces
- 3/4 in Drive Size
| Finish | Black Oxide |
| No. of Points | 6 |
| No. of Pieces | 13 |
| Inch/Metric | Inch |
| Length Type | Standard |
| Drive Size | 3/4 in |
| Weight | 8.35 LB |
| EAN or UPC | 662679095819 |
| Finish | Black Oxide |
| No. of Points | 6 |
| No. of Pieces | 13 |
| Inch/Metric | Inch |
| Length Type | Standard |
| Drive Size | 3/4 in |
| Weight | 8.35 LB |
| EAN or UPC | 662679095819 |