- 6 Points
- 12 Pieces
- 3/8 in Drive Size
| No. of Pieces | 12 |
| No. of Points | 6 |
| Length Type | Standard |
| Inch/Metric | Inch |
| Drive Size | 3/8 in |
| Finish | Black Oxide |
| Weight | 3.72 LB |
| EAN or UPC | 662679095802 |
| No. of Pieces | 12 |
| No. of Points | 6 |
| Length Type | Standard |
| Inch/Metric | Inch |
| Drive Size | 3/8 in |
| Finish | Black Oxide |
| Weight | 3.72 LB |
| EAN or UPC | 662679095802 |