- 6 Points
- 30 Pieces
- 1/2 in Drive Size
| Length Type | Standard |
| Finish | Black Oxide |
| No. of Points | 6 |
| Inch/Metric | Metric |
| Drive Size | 1/2 in |
| No. of Pieces | 30 |
| Weight | 10.41 LB |
| EAN or UPC | 662679102081 |
| Length Type | Standard |
| Finish | Black Oxide |
| No. of Points | 6 |
| Inch/Metric | Metric |
| Drive Size | 1/2 in |
| No. of Pieces | 30 |
| Weight | 10.41 LB |
| EAN or UPC | 662679102081 |