- 6 Points
- 42 Pieces
- 3/8 in Drive Size
| Inch/Metric | Inch |
| No. of Points | 6 |
| Drive Size | 3/8 in |
| No. of Pieces | 42 |
| Finish | Black Oxide |
| Length Type | Mixed |
| Weight | 8.19 LB |
| EAN or UPC | 662679102104 |
| Inch/Metric | Inch |
| No. of Points | 6 |
| Drive Size | 3/8 in |
| No. of Pieces | 42 |
| Finish | Black Oxide |
| Length Type | Mixed |
| Weight | 8.19 LB |
| EAN or UPC | 662679102104 |