- 5.5 mm Socket Size
- 1/4 in Drive Size
- 29/32 in Overall Length
- 6 Points
features
- 6 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
- Chrome-Molybdenum steel.
- For safety, always use impact extensions with appropriate rings and pins.
| Inch/Metric | Metric |
| Bolt Clearance Depth | 25/64 in |
| No. of Points | 6 |
| Drive Size | 1/4 in |
| Overall Length | 29/32 in |
| Nut End Outside Diameter | 23/64 in |
| Nut Depth | 25/64 in |
| Drive End Outside Diameter | 33/64 in |
| Socket Size | 5.5 mm |
| Length Type | Standard |
| Mouth Width | 25/64 in |
| Finish | Black Oxide |
| Weight | 0.03 LB |
| EAN or UPC | 662679102142 |

