- 6 27/32 in Overall Length
- Full Polish Finish
- Metric
- 12 Point
| Finish | Full Polish |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Overall Length | 6 27/32 in |
| Weight | 0.05 LB |
| EAN or UPC | 662679102838 |
| Finish | Full Polish |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Overall Length | 6 27/32 in |
| Weight | 0.05 LB |
| EAN or UPC | 662679102838 |