- 7 3/32 in Overall Length
- Full Polish Finish
- Metric
- 12 Point
| Inch/Metric | Metric |
| Finish | Full Polish |
| No. of Points | 12 |
| Overall Length | 7 3/32 in |
| Weight | 0.07 LB |
| EAN or UPC | 662679102845 |
| Inch/Metric | Metric |
| Finish | Full Polish |
| No. of Points | 12 |
| Overall Length | 7 3/32 in |
| Weight | 0.07 LB |
| EAN or UPC | 662679102845 |