- Metric
- 12 Point
- 7 31/64 in Overall Length
| Outside Head Width | 1 7/64 in |
| Overall Length | 7 31/64 in |
| Finish | Full Polish |
| No. of Points | 12 |
| Inch/Metric | Metric |
| Weight | 0.33 LB |
| EAN or UPC | 662679092566 |
| Outside Head Width | 1 7/64 in |
| Overall Length | 7 31/64 in |
| Finish | Full Polish |
| No. of Points | 12 |
| Inch/Metric | Metric |
| Weight | 0.33 LB |
| EAN or UPC | 662679092566 |