- Metric
- 12 Point
- 9 1/16 in Overall Length
| Inch/Metric | Metric |
| Overall Length | 9 1/16 in |
| Finish | Full Polish |
| Outside Head Width | 1 23/64 in |
| No. of Points | 12 |
| Weight | 0.5 LB |
| EAN or UPC | 662679092573 |
| Inch/Metric | Metric |
| Overall Length | 9 1/16 in |
| Finish | Full Polish |
| Outside Head Width | 1 23/64 in |
| No. of Points | 12 |
| Weight | 0.5 LB |
| EAN or UPC | 662679092573 |