- Inch
- 12 Point
- 5 3/64 in Overall Length
| No. of Points | 12 |
| Outside Head Width | 23/32 in |
| Inch/Metric | Inch |
| Overall Length | 5 3/64 in |
| Finish | Full Polish |
| Weight | 0.12 LB |
| EAN or UPC | 662679096540 |
| No. of Points | 12 |
| Outside Head Width | 23/32 in |
| Inch/Metric | Inch |
| Overall Length | 5 3/64 in |
| Finish | Full Polish |
| Weight | 0.12 LB |
| EAN or UPC | 662679096540 |