- Inch
- 12 Point
- 6 11/16 in Overall Length
| Inch/Metric | Inch |
| No. of Points | 12 |
| Outside Head Width | 31/32 in |
| Finish | Full Polish |
| Overall Length | 6 11/16 in |
| Weight | 0.24 LB |
| EAN or UPC | 662679096557 |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Outside Head Width | 31/32 in |
| Finish | Full Polish |
| Overall Length | 6 11/16 in |
| Weight | 0.24 LB |
| EAN or UPC | 662679096557 |