- Full Polish Finish
- Metric
- 6 Pieces
- 12 Point
| No. of Pieces | 6 |
| Finish | Full Polish |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Set Includes | 8X9, 10X11, 12X13, 14X15, 16X18, 17X19 |
| Weight | 2.36 LB |
| EAN or UPC | 662679094928 |
| No. of Pieces | 6 |
| Finish | Full Polish |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Set Includes | 8X9, 10X11, 12X13, 14X15, 16X18, 17X19 |
| Weight | 2.36 LB |
| EAN or UPC | 662679094928 |