- 10 15/32 in Overall Length
- Full Polish Finish
- Metric
| Head Width | 50.4 mm |
| Inch/Metric | Metric |
| Overall Length | 10 15/32 in |
| Finish | Full Polish |
| Outside Head Width | 1 63/64 in |
| Head Thickness | 21/64 in |
| Weight | 0.7 LB |
| EAN or UPC | 662679057039 |
| Head Width | 50.4 mm |
| Inch/Metric | Metric |
| Overall Length | 10 15/32 in |
| Finish | Full Polish |
| Outside Head Width | 1 63/64 in |
| Head Thickness | 21/64 in |
| Weight | 0.7 LB |
| EAN or UPC | 662679057039 |