- 16 11/32 in Overall Length
- Full Polish Finish
- Metric
| Overall Length | 16 11/32 in |
| Head Thickness | 37/64 in |
| Finish | Full Polish |
| Inch/Metric | Metric |
| Outside Head Width | 3 11/32 in |
| Head Width | 85 mm |
| Weight | 3.2 LB |
| EAN or UPC | 662679057046 |
| Overall Length | 16 11/32 in |
| Head Thickness | 37/64 in |
| Finish | Full Polish |
| Inch/Metric | Metric |
| Outside Head Width | 3 11/32 in |
| Head Width | 85 mm |
| Weight | 3.2 LB |
| EAN or UPC | 662679057046 |