- 18 5/16 in Overall Length
- Full Polish Finish
- Metric
| Finish | Full Polish |
| Outside Head Width | 3 45/64 in |
| Overall Length | 18 5/16 in |
| Head Thickness | 5/8 in |
| Inch/Metric | Metric |
| Head Width | 94 mm |
| Weight | 3.9 LB |
| EAN or UPC | 662679057053 |
| Finish | Full Polish |
| Outside Head Width | 3 45/64 in |
| Overall Length | 18 5/16 in |
| Head Thickness | 5/8 in |
| Inch/Metric | Metric |
| Head Width | 94 mm |
| Weight | 3.9 LB |
| EAN or UPC | 662679057053 |