- 6 49/64 in Overall Length
- Full Polish Finish
- Inch
| Head Thickness | 13/64 in |
| Finish | Full Polish |
| Inch/Metric | Inch |
| Outside Head Width | 1 5/64 in |
| Overall Length | 6 49/64 in |
| Weight | 0.17 LB |
| EAN or UPC | 662679093044 |
| Head Thickness | 13/64 in |
| Finish | Full Polish |
| Inch/Metric | Inch |
| Outside Head Width | 1 5/64 in |
| Overall Length | 6 49/64 in |
| Weight | 0.17 LB |
| EAN or UPC | 662679093044 |