- 8 21/32 in Overall Length
- Full Polish Finish
- Inch
| Overall Length | 8 21/32 in |
| Head Thickness | 1/4 in |
| Inch/Metric | Inch |
| Finish | Full Polish |
| Outside Head Width | 1 33/64 in |
| Weight | 0.39 LB |
| EAN or UPC | 662679093051 |
| Overall Length | 8 21/32 in |
| Head Thickness | 1/4 in |
| Inch/Metric | Inch |
| Finish | Full Polish |
| Outside Head Width | 1 33/64 in |
| Weight | 0.39 LB |
| EAN or UPC | 662679093051 |