- 9 23/32 in Overall Length
- Full Polish Finish
- Inch
| Finish | Full Polish |
| Head Thickness | 19/64 in |
| Overall Length | 9 23/32 in |
| Outside Head Width | 1 25/32 in |
| Inch/Metric | Inch |
| Weight | 0.5 LB |
| EAN or UPC | 662679093068 |
| Finish | Full Polish |
| Head Thickness | 19/64 in |
| Overall Length | 9 23/32 in |
| Outside Head Width | 1 25/32 in |
| Inch/Metric | Inch |
| Weight | 0.5 LB |
| EAN or UPC | 662679093068 |