- 9 23/32 in Overall Length
- Full Polish Finish
- Inch
| Overall Length | 9 23/32 in |
| Outside Head Width | 2 in |
| Inch/Metric | Inch |
| Finish | Full Polish |
| Head Thickness | 21/64 in |
| Weight | 0.75 LB |
| EAN or UPC | 662679093075 |
| Overall Length | 9 23/32 in |
| Outside Head Width | 2 in |
| Inch/Metric | Inch |
| Finish | Full Polish |
| Head Thickness | 21/64 in |
| Weight | 0.75 LB |
| EAN or UPC | 662679093075 |