- Metric
- 12 Point
- 10 7/16 in Overall Length
| Outside Head Width | 1 3/32 in |
| No. of Points | 12 |
| Finish | Full Polish |
| Inch/Metric | Metric |
| Overall Length | 10 7/16 in |
| Weight | 0.53 LB |
| EAN or UPC | 662679057060 |
| Outside Head Width | 1 3/32 in |
| No. of Points | 12 |
| Finish | Full Polish |
| Inch/Metric | Metric |
| Overall Length | 10 7/16 in |
| Weight | 0.53 LB |
| EAN or UPC | 662679057060 |