- Metric
- 12 Point
- 13 Point
| No. of Points | 12 |
| Inch/Metric | Metric |
| No. of Pieces | 13 |
| Finish | Full Polish |
| Weight | 8.33 LB |
| EAN or UPC | 662679103095 |
| No. of Points | 12 |
| Inch/Metric | Metric |
| No. of Pieces | 13 |
| Finish | Full Polish |
| Weight | 8.33 LB |
| EAN or UPC | 662679103095 |