- 7 x 9 mm Size
- Metric
- 6 Point
- 5 15/32 in Overall Length
| Head Thickness | 19/64 in |
| Overall Length | 5 15/32 in |
| Finish | Full Polish |
| Inch/Metric | Metric |
| Head Width | 17.8 mm |
| Weight | 0.09 LB |
| EAN or UPC | 662679057091 |
| Head Thickness | 19/64 in |
| Overall Length | 5 15/32 in |
| Finish | Full Polish |
| Inch/Metric | Metric |
| Head Width | 17.8 mm |
| Weight | 0.09 LB |
| EAN or UPC | 662679057091 |