- 10 x 12 mm Size
- Metric
- 6 Point
- 6 1/32 in Overall Length
| Head Thickness | 21/64 in |
| Inch/Metric | Metric |
| Overall Length | 6 1/32 in |
| Finish | Full Polish |
| Weight | 0.11 LB |
| EAN or UPC | 662679093143 |
| Head Thickness | 21/64 in |
| Inch/Metric | Metric |
| Overall Length | 6 1/32 in |
| Finish | Full Polish |
| Weight | 0.11 LB |
| EAN or UPC | 662679093143 |