- 15 x 17 mm Size
- Metric
- 6 Point
- 7 43/64 in Overall Length
| Overall Length | 7 43/64 in |
| Head Thickness | 31/64 in |
| Finish | Full Polish |
| Inch/Metric | Metric |
| Weight | 0.33 LB |
| EAN or UPC | 662679093167 |
| Overall Length | 7 43/64 in |
| Head Thickness | 31/64 in |
| Finish | Full Polish |
| Inch/Metric | Metric |
| Weight | 0.33 LB |
| EAN or UPC | 662679093167 |