- 1/2 x 9/16 in Size
- Inch
- 6 Point
- 6 27/32 in Overall Length
| Overall Length | 6 27/32 in |
| Inch/Metric | Inch |
| Finish | Full Polish |
| Head Thickness | 21/64 in |
| Weight | 0.19 LB |
| EAN or UPC | 662679093105 |
| Overall Length | 6 27/32 in |
| Inch/Metric | Inch |
| Finish | Full Polish |
| Head Thickness | 21/64 in |
| Weight | 0.19 LB |
| EAN or UPC | 662679093105 |