- 5/8 x 11/16 in Size
- Inch
- 6 Point
- 7 43/64 in Overall Length
| Overall Length | 7 43/64 in |
| Finish | Full Polish |
| Head Thickness | 31/64 in |
| Inch/Metric | Inch |
| Weight | 0.3 LB |
| EAN or UPC | 662679093112 |
| Overall Length | 7 43/64 in |
| Finish | Full Polish |
| Head Thickness | 31/64 in |
| Inch/Metric | Inch |
| Weight | 0.3 LB |
| EAN or UPC | 662679093112 |