- 3/4 x 7/8 in Size
- Inch
- 6 Point
- 8 31/32 in Overall Length
| Finish | Full Polish |
| Head Thickness | 35/64 in |
| Inch/Metric | Inch |
| Overall Length | 8 31/32 in |
| Weight | 0.52 LB |
| EAN or UPC | 662679093129 |
| Finish | Full Polish |
| Head Thickness | 35/64 in |
| Inch/Metric | Inch |
| Overall Length | 8 31/32 in |
| Weight | 0.52 LB |
| EAN or UPC | 662679093129 |