- 3/8 x 7/16 in Size
- Inch
- 6 Point
- 6 1/32 in Overall Length
| Head Thickness | 21/64 in |
| Overall Length | 6 1/32 in |
| Inch/Metric | Inch |
| Finish | Full Polish |
| Weight | 0.12 LB |
| EAN or UPC | 662679098292 |
| Head Thickness | 21/64 in |
| Overall Length | 6 1/32 in |
| Inch/Metric | Inch |
| Finish | Full Polish |
| Weight | 0.12 LB |
| EAN or UPC | 662679098292 |