- Inch
- 4 Pieces
- 6 Point
- 3/8 in X 7/16 in, 1/2 in X 9/16 in, 5/8 in X 11/16 in, 3/4 in X 7/8 in Set Includes
| No. of Pieces | 4 |
| Finish | Full Polish |
| Inch/Metric | Inch |
| Set Includes | 3/8 in X 7/16 in, 1/2 in X 9/16 in, 5/8 in X 11/16 in, 3/4 in X 7/8 in |
| Weight | 1.39 LB |
| EAN or UPC | 662679094874 |

