- Metric
- 4 Pieces
- 6 Point
- 9X11, 10X12, 13X14, 15X17 Set Includes
| No. of Pieces | 4 |
| Set Includes | 9X11, 10X12, 13X14, 15X17 |
| Finish | Full Polish |
| Inch/Metric | Metric |
| Weight | 0.85 LB |
| EAN or UPC | 662679094881 |
| No. of Pieces | 4 |
| Set Includes | 9X11, 10X12, 13X14, 15X17 |
| Finish | Full Polish |
| Inch/Metric | Metric |
| Weight | 0.85 LB |
| EAN or UPC | 662679094881 |