- 4 51/64 in Overall Length
- Full Polish Finish
- Metric
| Inch/Metric | Metric |
| Overall Length | 4 51/64 in |
| Finish | Full Polish |
| Head Thickness | 1/8 in |
| Head Width | 16 mm |
| Outside Head Width | 5/8 in |
| Weight | 0.05 LB |
| EAN or UPC | 662679058326 |
| Inch/Metric | Metric |
| Overall Length | 4 51/64 in |
| Finish | Full Polish |
| Head Thickness | 1/8 in |
| Head Width | 16 mm |
| Outside Head Width | 5/8 in |
| Weight | 0.05 LB |
| EAN or UPC | 662679058326 |