- 5 33/64 in Overall Length
- Full Polish Finish
- Metric
| Inch/Metric | Metric |
| Outside Head Width | 25/32 in |
| Head Width | 20 mm |
| Finish | Full Polish |
| Head Thickness | 3/16 in |
| Overall Length | 5 33/64 in |
| Weight | 0.08 LB |
| EAN or UPC | 662679058333 |
| Inch/Metric | Metric |
| Outside Head Width | 25/32 in |
| Head Width | 20 mm |
| Finish | Full Polish |
| Head Thickness | 3/16 in |
| Overall Length | 5 33/64 in |
| Weight | 0.08 LB |
| EAN or UPC | 662679058333 |