- 6 9/64 in Overall Length
- Full Polish Finish
- Metric
| Outside Head Width | 59/64 in |
| Finish | Full Polish |
| Overall Length | 6 9/64 in |
| Inch/Metric | Metric |
| Head Thickness | 13/64 in |
| Head Width | 23.4 mm |
| Weight | 0.11 LB |
| EAN or UPC | 662679058340 |
| Outside Head Width | 59/64 in |
| Finish | Full Polish |
| Overall Length | 6 9/64 in |
| Inch/Metric | Metric |
| Head Thickness | 13/64 in |
| Head Width | 23.4 mm |
| Weight | 0.11 LB |
| EAN or UPC | 662679058340 |