- 7 13/32 in Overall Length
- Full Polish Finish
- Metric
| Head Thickness | 15/64 in |
| Head Width | 31.4 mm |
| Outside Head Width | 1 15/64 in |
| Overall Length | 7 13/32 in |
| Inch/Metric | Metric |
| Finish | Full Polish |
| Weight | 0.23 LB |
| EAN or UPC | 662679058364 |
| Head Thickness | 15/64 in |
| Head Width | 31.4 mm |
| Outside Head Width | 1 15/64 in |
| Overall Length | 7 13/32 in |
| Inch/Metric | Metric |
| Finish | Full Polish |
| Weight | 0.23 LB |
| EAN or UPC | 662679058364 |