- 8 1/32 in Overall Length
- Full Polish Finish
- Metric
| Head Width | 35.9 mm |
| Head Thickness | 1/4 in |
| Overall Length | 8 1/32 in |
| Inch/Metric | Metric |
| Outside Head Width | 1 13/32 in |
| Finish | Full Polish |
| Weight | 0.31 LB |
| EAN or UPC | 662679058371 |
| Head Width | 35.9 mm |
| Head Thickness | 1/4 in |
| Overall Length | 8 1/32 in |
| Inch/Metric | Metric |
| Outside Head Width | 1 13/32 in |
| Finish | Full Polish |
| Weight | 0.31 LB |
| EAN or UPC | 662679058371 |