- 11 7/32 in Overall Length
- Full Polish Finish
- Metric
| Inch/Metric | Metric |
| Outside Head Width | 2 7/64 in |
| Finish | Full Polish |
| Overall Length | 11 7/32 in |
| Head Thickness | 21/64 in |
| Head Width | 53.4 mm |
| Weight | 1.01 LB |
| EAN or UPC | 662679058432 |
| Inch/Metric | Metric |
| Outside Head Width | 2 7/64 in |
| Finish | Full Polish |
| Overall Length | 11 7/32 in |
| Head Thickness | 21/64 in |
| Head Width | 53.4 mm |
| Weight | 1.01 LB |
| EAN or UPC | 662679058432 |