- 4 13/32 in Overall Length
- Full Polish Finish
- Metric
| Head Thickness | 1/8 in |
| Finish | Full Polish |
| Outside Head Width | 31/64 in |
| Head Width | 12.5 mm |
| Inch/Metric | Metric |
| Overall Length | 4 13/32 in |
| Weight | 0.03 LB |
| EAN or UPC | 662679058449 |
| Head Thickness | 1/8 in |
| Finish | Full Polish |
| Outside Head Width | 31/64 in |
| Head Width | 12.5 mm |
| Inch/Metric | Metric |
| Overall Length | 4 13/32 in |
| Weight | 0.03 LB |
| EAN or UPC | 662679058449 |