- 6 49/64 in Overall Length
- Full Polish Finish
- Metric
| Head Width | 25.8 mm |
| Outside Head Width | 1 1/64 in |
| Finish | Full Polish |
| Inch/Metric | Metric |
| Head Thickness | 13/64 in |
| Overall Length | 6 49/64 in |
| Weight | 0.14 LB |
| EAN or UPC | 662679058463 |
| Head Width | 25.8 mm |
| Outside Head Width | 1 1/64 in |
| Finish | Full Polish |
| Inch/Metric | Metric |
| Head Thickness | 13/64 in |
| Overall Length | 6 49/64 in |
| Weight | 0.14 LB |
| EAN or UPC | 662679058463 |