- 11 57/64 in Overall Length
- Full Polish Finish
- Metric
| Finish | Full Polish |
| Head Thickness | 23/64 in |
| Overall Length | 11 57/64 in |
| Head Width | 58.3 mm |
| Outside Head Width | 2 19/64 in |
| Inch/Metric | Metric |
| Weight | 1.06 LB |
| EAN or UPC | 662679058524 |
| Finish | Full Polish |
| Head Thickness | 23/64 in |
| Overall Length | 11 57/64 in |
| Head Width | 58.3 mm |
| Outside Head Width | 2 19/64 in |
| Inch/Metric | Metric |
| Weight | 1.06 LB |
| EAN or UPC | 662679058524 |