- 12 9/16 in Overall Length
- Full Polish Finish
- Metric
| Inch/Metric | Metric |
| Finish | Full Polish |
| Head Width | 64 mm |
| Outside Head Width | 2 17/32 in |
| Overall Length | 12 9/16 in |
| Head Thickness | 13/32 in |
| Weight | 1.35 LB |
| EAN or UPC | 662679058531 |
| Inch/Metric | Metric |
| Finish | Full Polish |
| Head Width | 64 mm |
| Outside Head Width | 2 17/32 in |
| Overall Length | 12 9/16 in |
| Head Thickness | 13/32 in |
| Weight | 1.35 LB |
| EAN or UPC | 662679058531 |