- 14 61/64 in Overall Length
- Full Polish Finish
- Metric
| Finish | Full Polish |
| Head Width | 74.3 mm |
| Head Thickness | 31/64 in |
| Inch/Metric | Metric |
| Outside Head Width | 2 59/64 in |
| Overall Length | 14 61/64 in |
| Weight | 2.02 LB |
| EAN or UPC | 662679058548 |
| Finish | Full Polish |
| Head Width | 74.3 mm |
| Head Thickness | 31/64 in |
| Inch/Metric | Metric |
| Outside Head Width | 2 59/64 in |
| Overall Length | 14 61/64 in |
| Weight | 2.02 LB |
| EAN or UPC | 662679058548 |