- 5 33/64 in Overall Length
- Full Polish Finish
- Inch
| Inch/Metric | Inch |
| Finish | Full Polish |
| Head Width | 20.2 mm |
| Outside Head Width | 51/64 in |
| Overall Length | 5 33/64 in |
| Head Thickness | 9/64 in |
| Weight | 0.07 LB |
| EAN or UPC | 662679058586 |
| Inch/Metric | Inch |
| Finish | Full Polish |
| Head Width | 20.2 mm |
| Outside Head Width | 51/64 in |
| Overall Length | 5 33/64 in |
| Head Thickness | 9/64 in |
| Weight | 0.07 LB |
| EAN or UPC | 662679058586 |