- 6 9/64 in Overall Length
- Full Polish Finish
- Inch
| Head Width | 23.6 mm |
| Finish | Full Polish |
| Inch/Metric | Inch |
| Head Thickness | 3/16 in |
| Overall Length | 6 9/64 in |
| Outside Head Width | 59/64 in |
| Weight | 0.11 LB |
| EAN or UPC | 662679058593 |
| Head Width | 23.6 mm |
| Finish | Full Polish |
| Inch/Metric | Inch |
| Head Thickness | 3/16 in |
| Overall Length | 6 9/64 in |
| Outside Head Width | 59/64 in |
| Weight | 0.11 LB |
| EAN or UPC | 662679058593 |